RF06B-2 Tsubaki BS Winner connecting link (cotterpin)
Chain | BS GT 4 WINNER |
---|---|
Chain pitch | 9.525 mm |
Logistic Weight | 7 g |
---|---|
Chain | BS GT 4 WINNER |
Chain pitch | 9.525 mm |
Weight | 7 g |
Inner width min. | 5.72 mm |
Roller diameter | 6.35 mm |
Pin length | 25.9 mm |
Chain pin diameter | 3.28 mm |
Usually arrives within 14 working days