TSUBAKI 0231122004 RS12B-SS-2 BS -SS ONE PITCH OFFSET LINK


BS SS Chain Connecting Link (Spring Clip)

References
tsubaki:RS12B SS 2 OL
rubix:267A0140
manufacturer :0231122004
ean:8718472016765
TSUBAKI OFFSET LINK RS12B-2 SS
brand logo
Technical specifications
Chain12B-2
Chain pitch19.05 mm
See all Specifications

Product details : TSUBAKI 0231122004 RS12B-SS-2 BS -SS ONE PITCH OFFSET LINK


All basic components of Tsubaki SS chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.

Technical specifications


Attributes
Logistic Weight48 g
Chain12B-2
Chain pitch19.05 mm
Weight48 g
Show UNSPSC/ECL@SS
£ 42.16 excl. VAT
/ Each
£ 50.59 incl. VAT
  • Usually arrives within 14 working days