References
Mecaline:MCS.10B1
Rubix:237A3302
Manufacturer :856175
EAN:3660338114663



Documents
Product details : MECALINE 856175 10B-1 SIMPLEX OFFSET LINK
Offset (Cranked) Link for Roller Chain
10B1 Simplex Offset Link (Cotter Pin Type) - ISO606 - BS228 - DIN8187
Strengths
Heat treated components, high durability
Applications
For use with BS chain and sprockets
Technical specifications
Attributes
| Chain | 10b-1 |
|---|---|
| Chain pitch | 15.875 mm |
| Profile | simplex (1) |
| Material | carbon steel |
| Roller diameter | 10.16 mm |
Show UNSPSC/ECL@SS
£ 1.35 excl. VAT
/ 5 pieces
£ 1.62 incl. VAT
- In stock: Next day delivery
