RS20B-NP-1 Tsubaki BS one pitch offset link
Chain | bs np chain |
---|---|
Chain pitch | 31.75 mm |
Logistic Weight | 140 g |
---|---|
Chain | bs np chain |
Chain pitch | 31.75 mm |
Weight | 140 g |
Inner width min. | 19.56 mm |
Roller diameter | 19.05 mm |
Pin length | 46.95 mm |
Material | nickel-plated |
Plate type | flat |
Usually arrives within 14 working days