References
Mecaline:MCS.06B2
Rubix:237A3294
Manufacturer :875360
EAN:3660338289552

Documents
Product details : MECALINE 875360 06B-2 DUPLEX OFFSET LINK
Offset (Cranked) Link for Roller Chain
06B2 Duplex Offset Link (Cotter Pin Type) - ISO606 - BS228 - DIN8187
Strengths
Heat treated components, high durability
Applications
For use with BS chain and sprockets
Technical specifications
Attributes
| Chain | 06b-2 |
|---|---|
| Chain pitch | 9.525 mm |
| Profile | duplex (2) |
| Material | carbon steel |
| Roller diameter | 6.35 mm |
Show UNSPSC/ECL@SS
£ 2.25 excl. VAT
/ 5 pieces
£ 2.70 incl. VAT
- In stock: Next day delivery
