RF06B-NP-2 Tsubaki BS roller chain for corrosive environments
Chain pitch | 9.525 mm |
---|---|
Profile | Duplex (2) |
Chain | 06B-2 |
Logistic Weight | 3775 g |
---|---|
Chain pitch | 9.525 mm |
Profile | Duplex (2) |
Chain | 06B-2 |
Roller diameter | 6.35 mm |
Inner width min. | 5.72 mm |
Chain length | 5000 mm |
Chain pin diameter | 3.28 mm |
Weight | 3775 kg |
Plate type | Other |
Plate height | 8.2 mm |
Usually arrives within 14 working days