FENNER SPRING CLIP CONNECTING LINK 04B-1 BRITISH STANDARD 6MM SIMPLEX
Connective link
See technical informationReferences
Fenner:04B1/CL1-FENNER
Rubix:406A0328
Manufacturer :028H0170


Technical specifications
| Chain | bs 04b-1 (iso 606 / din 8187 / bs 228) |
|---|---|
| Chain pitch | 6 mm |
| Profile | simplex (1) |
Product details : FENNER SPRING CLIP CONNECTING LINK 04B-1 BRITISH STANDARD 6MM SIMPLEX
Fenner PLUS High Performance Roller Chain Manufactured to British Standard BS 228 / German Standard DIN 8187 - Manufactured in compliance with international standards ISO 606 for use in high power transmission systems.
Connecting link Spring Clip Type for chain 04B-1 Fenner Classic
Technical specifications
Attributes
| Chain | bs 04b-1 (iso 606 / din 8187 / bs 228) |
|---|---|
| Chain pitch | 6 mm |
| Profile | simplex (1) |
| Material | steel |
| Roller diameter | 4 mm |
| Type | spring clip link for bs 04b-1 roller chain |
Show UNSPSC/ECL@SS
£ 1.49 excl. VAT
/ Each
£ 1.79 incl. VAT
- Delivery usually within ( 2 ) days