RS20B-SS-1 Tsubaki BS -SS one pitch offset link
Chain | 20BSSOL |
---|---|
Chain pitch | 31.75 mm |
Logistic Weight | 142 g |
---|---|
Chain | 20BSSOL |
Chain pitch | 31.75 mm |
Weight | 142 g |
Inner width min. | 19.56 mm |
Roller diameter | 19.05 mm |
Pin length | 48.4 mm |
Plate type | Round |
Usually arrives within 14 working days