TSUBAKI 70150035008 RS35 NEPTUNE 1 TWO PITCH OFFSET LINK
ANSI Neptune Chain
See technical informationSee documentsReferences
Tsubaki:RS35 NEPTUNE 1 2POL (P=3/8'')
Rubix:267A0456
Manufacturer :70150035008
EAN:8718472782325

Documents
Product details : TSUBAKI 70150035008 RS35 NEPTUNE 1 TWO PITCH OFFSET LINK
ANSI N.E.P. Chain is a Tsubaki ANSI chain that has undergone a special surface treatment. The link plates, bushes and pins have a special three stage layer applied in order to provide the maximum protection from the operating or environmental conditions. (Spring clips are SUS301). N.E.P. Rollers have a special coating designed to resist the corrosive conditions as well as the severe dynamic contact between roller and sprocket. This chain is suitable for use in environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS.
Technical specifications
Attributes
| Chain | ansi n.e.p. chain |
|---|---|
| Chain pitch | 9.525 mm |
| Weight | 7 g |
| Roller diameter | 5.08 mm |
Show UNSPSC/ECL@SS
£ 22.65 excl. VAT
/ Each
£ 27.18 incl. VAT
- Usually arrives within 14 working days