References
Fenner:20B2-5M-FENNER
Rubix:406A0317
Manufacturer :028F0210 (5M)



Product details : FENNER ROLLER CHAIN 20B-2 BRITISH STANDARD 1.1/4 INCH DUPLEX
Fenner Standard Roller Chain Manufactured to British Standard BS 228 / German Standard DIN 8187 - Manufactured in compliance with international standards ISO 606 for use in high power transmission systems.
Roller Chain Fenner Classic ISO 20B-2 Pitch 1.1/4"
Technical specifications
Attributes
| Chain pitch | 31.75 mm |
|---|---|
| Profile | duplex (2) |
| Chain | 20b-2 |
| Roller diameter | 19.05 mm |
| Inner width min. | 19.56 mm |
| Chain length | 5 m |
| Material | steel |
| Pin length | 77.8 mm |
| Chain pin diameter | 10.19 mm |
| Weight | 36000 kg |
| Plate type | straight |
| Plate height | 26.4 mm |
| Plate thickness | 4.5 mm |
| Tensile strength min. | 170 kN |
Show UNSPSC/ECL@SS
£ 606.45 excl. VAT
/ 5 pieces
£ 727.74 incl. VAT
- Delivery usually within ( 2 ) days
