TSUBAKI 90000010451 RS10B-PC BS-PC CONNECTING LINK
RS10B-PC Tsubaki BS-PC connecting link
See technical informationSee documentsReferences
Tsubaki:RS10B PC 1 CL (P=5/8")
Rubix:267A0543
Manufacturer :90000010451
EAN:8718472248906

Documents
Product details : TSUBAKI 90000010451 RS10B-PC BS-PC CONNECTING LINK
In pursuit of outstanding quality,every TSUBAKI chain is made of a special steel alloy,the specification of which has been developed by the TSUBAKI Engineering Department, for selected steel mills to work with. Besides that,TSUBAKI produces the BS Runner under highly con-trolled conditions in its advanced heat treatment facilities. This,in combination with the TSUBAKI fatigue strength confirmation tests,ensures that our customers can always rely on a constant level of TSUBAKI quality.
Strengths
•High temperature
Low temperature
Food safe Outdoor exposure
Dusty environment
Low temperature
Food safe Outdoor exposure
Dusty environment
Technical specifications
Attributes
| Logistic Weight | 14 g |
|---|---|
| Chain | bs |
| Chain pitch | 15.875 mm |
| Profile | simplex (1) |
| Material | steel |
| Weight | 14 g |
| Amount of give | 192 |
| Roller diameter | 10.16 mm |
| Type | roller chain |
Show UNSPSC/ECL@SS
£ 5.71 excl. VAT
/ Each
£ 6.85 incl. VAT
- Usually arrives within 14 working days