References
Tsubaki:RF2080SS CL
Rubix:171A8426
Manufacturer :1020800002
EAN:8718472036787

Product details : TSUBAKI 1020800002 CONNECTING LINK RF2080SS CL (P=2'')
All basic components of Tsubaki SS attachment chain are made of Stainless Steel SUS304 (except the spring clips, which are made of SUS301). This chain can be used in special environments such as underwater, acidic and alkaline applications. It can also be used in high and low temperatures (-20°C to +400°C). SUS304 is only marginally magnetic, which is the result of the cold-forging process.
Technical specifications
Attributes
| Logistic Weight | 120 g |
|---|---|
| Chain | ansi double pitch ss |
| Chain pitch | 50.8 mm |
| Weight | 120 g |
| Roller diameter | 15.88 mm |
Show UNSPSC/ECL@SS
£ 20.58 excl. VAT
/ Each
£ 24.70 incl. VAT
- Usually arrives within 14 working days