RHP Conveyor Belt Tensioner Unit BT
Inner diameter | 35 mm |
---|---|
Length | 274 mm |
Width | 22 mm |
Logistic Weight | 2300 g |
---|---|
Inner diameter | 35 mm |
Length | 274 mm |
Width | 22 mm |
Type | Conveyor Belt |
Total bearing width | 22 mm |
Material | Cast iron |
Series | BT |
Inner width | 36.13 mm |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 25700 N |
Outer diameter | 98 mm |
Weight | 2.3 kg |
In stock: Next day delivery