Self-Lube Take-Up Bearing Unit
Inner diameter | 70 mm |
---|---|
Length | 222.5 mm |
Width | 70 mm |
Logistic Weight | 7900 g |
---|---|
Inner diameter | 70 mm |
Length | 222.5 mm |
Width | 70 mm |
Type | Take Up Bearing Unit |
Total bearing width | 70 mm |
Material | Cast Iron |
Series | ST |
Basic static load, radial - C0r | 45000 N |
Basic dynamic load, radial - Cr | 61000 N |
Outer diameter | 166.5 mm |
Weight | 7.9 kg |
In stock: Next day delivery