SNR - Bearing Unit - UCT207T20
Inner diameter | 72 mm |
---|---|
Width | 42.9 mm |
Logistics dimensions (L x W x H) | 107x140x50 mm |
---|---|
Logistic Weight | 1615 g |
Inner diameter | 72 mm |
Width | 42.9 mm |
Series | UCT200 |
Basic static load, radial - C0r | 15200 N |
Basic dynamic load, radial - Cr | 25700 N |
Outer diameter | 35 mm |
Weight | 1.57 kg |
Usually arrives within 14 working days