References
FAG:222SM140-MA
Rubix:227A1855
Manufacturer :0386210370000

Product details : FAG 222SM140-MA SPHERICAL ROLLER BEARING
Spherical roller bearing
Technical specifications
Attributes
| Logistic Weight | 31500 g |
|---|---|
| Inner diameter | 140 mm |
| Outer diameter | 290 mm |
| Width | 80 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 6,868.99 excl. VAT
/ Each
£ 8,242.79 incl. VAT
- Usually arrives within 14 working days
