Deep groove ball bearing FAG 6308-C-2Z, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Ball bearing
See technical informationSee documentsReferences
FAG:6308-C-2Z
Rubix:244A4126
Manufacturer :0628206130000
EAN:4047643293365

Documents
Product details : FAG 6308-C-2Z 0628206130000 DEEP GROOVE BALL BEARING
Ball bearings are versatile, simple in design, and easy to maintain. They offer low friction torque and are suitable for high speeds. They support radial and axial loads in both directions.
Features:
This FAG Generation C single-row deep groove ball bearing is designed with metal shields and a sheet steel cage. This design provides enhanced protection against contaminants while retaining the grease inside for optimal lubrication. It is manufactured from high-quality steel, which offers excellent wear resistance, thereby extending the bearing’s service life. This Generation C bearing offers significant advantages through reduced noise levels and friction. Its improved design—featuring high-quality balls, an optimized surface finish, and a stiffer cage—makes it quieter and more efficient. This results in energy savings, less grease loss, better protection against contaminants, and an extended bearing service life, thereby improving overall cost-effectiveness.
Maintenance:
This single-row ball bearing requires little maintenance thanks to its pre-lubrication with high-quality grease. However, it is recommended to check the bearing’s condition and replace it if signs of wear or damage appear.
Features:
This FAG Generation C single-row deep groove ball bearing is designed with metal shields and a sheet steel cage. This design provides enhanced protection against contaminants while retaining the grease inside for optimal lubrication. It is manufactured from high-quality steel, which offers excellent wear resistance, thereby extending the bearing’s service life. This Generation C bearing offers significant advantages through reduced noise levels and friction. Its improved design—featuring high-quality balls, an optimized surface finish, and a stiffer cage—makes it quieter and more efficient. This results in energy savings, less grease loss, better protection against contaminants, and an extended bearing service life, thereby improving overall cost-effectiveness.
Maintenance:
This single-row ball bearing requires little maintenance thanks to its pre-lubrication with high-quality grease. However, it is recommended to check the bearing’s condition and replace it if signs of wear or damage appear.
Strengths
Effective protection: Metal shields protect against contaminants.
Durability: The sheet steel cage provides increased strength and a long service life.
Reduced maintenance: The bearing is pre-lubricated for minimal maintenance.
Reliability: A robust design ensures reliable performance in a variety of applications.
Energy consumption: Thanks to low friction torque, the energy consumption of machines is reduced.
Durability: The sheet steel cage provides increased strength and a long service life.
Reduced maintenance: The bearing is pre-lubricated for minimal maintenance.
Reliability: A robust design ensures reliable performance in a variety of applications.
Energy consumption: Thanks to low friction torque, the energy consumption of machines is reduced.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 23 mm |
| Sealing | two metal shields |
| Series | 63..-c-2z |
| Material | steel (cage) |
| Basic static load, radial - C0r | 25000 N |
| Basic dynamic load, radial - Cr | 47000 N |
Show UNSPSC/ECL@SS
£ 11.03 excl. VAT
/ Each
£ 13.24 incl. VAT
- In stock: Next day delivery
