Deep groove ball bearing FAG 61960-M-C3, Outer diameter: 420 mm | Width: 56 mm | Inner diameter: 300 mm

Ball bearings

See technical information

References

FAG:61960-M-C3
Rubix:238A2121
Manufacturer :0190991260030
EAN:4012801541190
brand logo

Technical specifications

Inner diameter300 mm
Outer diameter420 mm
Width56 mm
See all Specifications

Product details : FAG 61960-M-C3 SINGLE ROW DEEP GROOVE BALL BEARING


619..-M single-row ball bearings, solid brass cage

Technical specifications


Attributes
Logistic Weight24500 g
Inner diameter300 mm
Outer diameter420 mm
Width56 mm
Sealingopen
Bearing Clearancec3
Series619..-m
Cagebrass
Reference speed1890 rpm
Limit speed2600 rpm
Basic static load, radial - C0r400000 N
Basic dynamic load, radial - Cr290000 N
£ 1,770.77 excl. VAT
/ Each
£ 2,124.92 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories