Deep groove ball bearing SKF 6202-2Z/C3HT, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm

Rigid ball bearings

See technical information

References

SKF:6202-2Z/C3HT
Rubix:248A5759
Manufacturer :97439
EAN:7316570412284
brand logo

Technical specifications

Inner diameter15 mm
Outer diameter35 mm
Width11 mm
See all Specifications

Product details : SKF 6202-2Z/C3HT DEEP GROOVE BALL BEARING WITH SHIELDS C3 HT GREASE


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.

Technical specifications


Attributes
Logistics dimensions (L x W x H)11x35x35 mm
Logistic Weight46,5 g
Inner diameter15 mm
Outer diameter35 mm
Width11 mm
Sealingtwo metal shields
Bearing Clearancec3
Series62
Materialbearing steel
Cagesteel
Reference speed43000 rpm
Limit speed22000 rpm
Basic static load, radial - C0r3750 N
Basic dynamic load, radial - Cr8060 N
£ 10.50 excl. VAT
/ Each
£ 12.60 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories