Deep groove ball bearing NTN 6324C4, Outer diameter: 260 mm | Width: 55 mm | Inner diameter: 120 mm
NTN - Deep Groove Ball Bearing - 6324C4
See technical informationSee documentsReferences
NTN:6324C4
Rubix:205A0623
EAN:4547359403527



Documents
Product details : NTN 6324C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 260x260x55 mm |
|---|---|
| Logistic Weight | 12735 g |
| Inner diameter | 120 mm |
| Outer diameter | 260 mm |
| Width | 55 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 185000 N |
| Basic dynamic load, radial - Cr | 229000 N |
| Weight | 0.261 kg |
Show UNSPSC/ECL@SS
£ 461.78 excl. VAT
/ Each
£ 554.14 incl. VAT
- Usually arrives within 14 working days
