Deep groove ball bearing SKF 6205-2Z/C3HT, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Rigid ball bearings
See technical informationReferences
SKF:6205-2Z/C3HT
Rubix:102A8999
Manufacturer :97462
EAN:7316570404807

Product details : SKF RADIAL BALL BEARING 6205-2Z/C3HT
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF single-row ball bearing is an essential component for ensuring the smooth operation of industrial machinery. Designed for high performance, it stands out for its robustness and ability to withstand demanding operating conditions. This product is ideal for applications requiring high rotational speeds while maintaining low friction, making it indispensable for optimizing productivity.
Features:
This single-row deep-groove ball bearing features a sheet steel cage, ensuring exceptional strength. With an internal radial clearance of C3, it is designed to promote efficient heat dissipation and enable smooth rotation even at high speeds. The two metal shields provide protection against contaminants, although their effectiveness is limited to medium-sized particles. This product is permanently lubricated with a polyurea-thickened grease rated NLGI Class 2 to 3 for temperatures ranging from -40 to +150 °C.
Maintenance:
Maintenance of this bearing is minimal thanks to its innovative design. Lubricated for life, it does not require relubrication, which reduces maintenance costs. However, periodic inspections are recommended to monitor the bearing’s condition, particularly by checking noise and temperature levels. If signs of wear appear, prompt replacement is advised to prevent further damage.
Sealing:
The metal shields integrated into this bearing provide effective protection against medium-sized contaminants. This shield system creates a mechanical barrier that prevents debris from entering, while allowing for efficient heat dissipation. However, it is important to note that this seal is not completely effective against fine particles or liquids, which may limit its use in particularly dusty or humid environments. The shields also help reduce lubricant loss.
Brand Information:
SKF, founded in 1907, is a global leader in the field of mechanical bearings. Through constant innovation, the brand has established itself in various sectors such as the automotive, aerospace, and manufacturing industries. It offers reliable solutions to improve the performance of rotating equipment. With a presence in more than 130 countries, SKF continues to play a key role in industrial development.
Key Benefits:
- Low maintenance requirements: lifetime lubrication, which reduces costs and downtime.
- Optimized performance: C3 radial clearance enabling high speeds and efficient heat dissipation.
- Effective protection: metal shields prevent the ingress of medium-sized contaminants.
- Robustness: designed to withstand high radial loads while offering an extended service life.
- Easy installation: a simple design that integrates easily into various industrial applications.
Applications:
This deep-groove ball bearing is particularly well-suited for electric motors, pumps, fans, and machine tools, especially in environments where heat and thermal expansion play a crucial role. Thanks to its ability to handle demanding operating conditions, it ensures stable and long-lasting operation. It is also recommended for equipment subjected to high radial loads and moderate axial loads.
Features:
This single-row deep-groove ball bearing features a sheet steel cage, ensuring exceptional strength. With an internal radial clearance of C3, it is designed to promote efficient heat dissipation and enable smooth rotation even at high speeds. The two metal shields provide protection against contaminants, although their effectiveness is limited to medium-sized particles. This product is permanently lubricated with a polyurea-thickened grease rated NLGI Class 2 to 3 for temperatures ranging from -40 to +150 °C.
Maintenance:
Maintenance of this bearing is minimal thanks to its innovative design. Lubricated for life, it does not require relubrication, which reduces maintenance costs. However, periodic inspections are recommended to monitor the bearing’s condition, particularly by checking noise and temperature levels. If signs of wear appear, prompt replacement is advised to prevent further damage.
Sealing:
The metal shields integrated into this bearing provide effective protection against medium-sized contaminants. This shield system creates a mechanical barrier that prevents debris from entering, while allowing for efficient heat dissipation. However, it is important to note that this seal is not completely effective against fine particles or liquids, which may limit its use in particularly dusty or humid environments. The shields also help reduce lubricant loss.
Brand Information:
SKF, founded in 1907, is a global leader in the field of mechanical bearings. Through constant innovation, the brand has established itself in various sectors such as the automotive, aerospace, and manufacturing industries. It offers reliable solutions to improve the performance of rotating equipment. With a presence in more than 130 countries, SKF continues to play a key role in industrial development.
Key Benefits:
- Low maintenance requirements: lifetime lubrication, which reduces costs and downtime.
- Optimized performance: C3 radial clearance enabling high speeds and efficient heat dissipation.
- Effective protection: metal shields prevent the ingress of medium-sized contaminants.
- Robustness: designed to withstand high radial loads while offering an extended service life.
- Easy installation: a simple design that integrates easily into various industrial applications.
Applications:
This deep-groove ball bearing is particularly well-suited for electric motors, pumps, fans, and machine tools, especially in environments where heat and thermal expansion play a crucial role. Thanks to its ability to handle demanding operating conditions, it ensures stable and long-lasting operation. It is also recommended for equipment subjected to high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x52x52 mm |
|---|---|
| Logistic Weight | 131 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6205 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 28000 rpm |
| Limit speed | 14000 rpm |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14800 N |
Show UNSPSC/ECL@SS
£ 16.16 excl. VAT
/ Each
£ 19.39 incl. VAT
- Delivery usually within ( 3 ) days
