Deep groove ball bearing NTN 6030L1, Outer diameter: 225 mm | Width: 35 mm | Inner diameter: 150 mm
NTN - Deep Groove Ball Bearing - 6030L1
See technical informationSee documentsReferences
NTN:6030L1
Rubix:204A9290
EAN:4547359338560



Documents
Product details : NTN 6030L1 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, machined cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 225x225x35 mm |
|---|---|
| Logistic Weight | 4820 g |
| Inner diameter | 150 mm |
| Outer diameter | 225 mm |
| Width | 35 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6000 |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 126000 N |
| Basic dynamic load, radial - Cr | 126000 N |
| Weight | 0.08 kg |
Show UNSPSC/ECL@SS
£ 336.54 excl. VAT
/ Each
£ 403.85 incl. VAT
- Usually arrives within 14 working days
