Deep groove ball bearing SKF 6211 N, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
Rigid ball bearings
See technical informationReferences
SKF:6211 N
Rubix:266A6180
Manufacturer :42823
EAN:7316570828375

Product details : SKF 6211 N DEEP GROOVE BALL BEARING
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF deep groove ball bearing is a reliable and efficient solution for various industrial applications. Thanks to its open design, this product offers easy access for maintenance, thereby facilitating lubrication and inspection operations. It supports both radial and axial loads.
Features:
This single-row deep-groove ball bearing with a stop ring is designed without seals, making it susceptible to contamination from its environment. This design facilitates access for lubrication and maintenance, which is essential for ensuring optimal performance. With a standard internal radial clearance (CN), it ensures smooth operation, reducing internal friction while allowing for high speeds. It is particularly well-suited for clean operating conditions with low levels of dust and contaminants, thereby ensuring energy efficiency and increased durability.
Maintenance:
To ensure optimal performance, this bearing requires regular maintenance. It is essential to perform periodic lubrication using a high-quality lubricant suitable for the operating conditions. The condition of the balls and raceways must be checked regularly, along with monitoring noise levels and temperature.
Sealing:
This bearing is open, meaning it is designed without a sealing system, which makes it somewhat vulnerable to external contaminants such as dust and moisture. The absence of seals facilitates lubrication and maintenance, but also exposes the bearing to risks of corrosion and debris intrusion. This open design is advantageous in clean, controlled environments, but it is crucial to monitor the bearing’s condition regularly to prevent damage caused by contamination.
Key Features:
• Energy efficiency: low friction resistance, ensuring reduced energy consumption.
• Easy access: open design allows for simplified lubrication and maintenance.
• Load capacity: withstands heavy radial loads and moderate axial loads.
• High speed: designed for optimal rotational speeds while maintaining low friction.
• Easy to install: It can be mounted axially with a circlip inside the housing, saving time and space.
Applications:
This bearing is particularly well-suited for industrial applications requiring good radial load capacity. It is commonly found in conveyor systems, transmission mechanisms, and material handling equipment. It is also suitable for pulley systems, guide rollers, and textile processing machinery. Due to its open design, this product is ideal for clean or moderately contaminated environments, ensuring reliable performance under optimal operating conditions.
Features:
This single-row deep-groove ball bearing with a stop ring is designed without seals, making it susceptible to contamination from its environment. This design facilitates access for lubrication and maintenance, which is essential for ensuring optimal performance. With a standard internal radial clearance (CN), it ensures smooth operation, reducing internal friction while allowing for high speeds. It is particularly well-suited for clean operating conditions with low levels of dust and contaminants, thereby ensuring energy efficiency and increased durability.
Maintenance:
To ensure optimal performance, this bearing requires regular maintenance. It is essential to perform periodic lubrication using a high-quality lubricant suitable for the operating conditions. The condition of the balls and raceways must be checked regularly, along with monitoring noise levels and temperature.
Sealing:
This bearing is open, meaning it is designed without a sealing system, which makes it somewhat vulnerable to external contaminants such as dust and moisture. The absence of seals facilitates lubrication and maintenance, but also exposes the bearing to risks of corrosion and debris intrusion. This open design is advantageous in clean, controlled environments, but it is crucial to monitor the bearing’s condition regularly to prevent damage caused by contamination.
Key Features:
• Energy efficiency: low friction resistance, ensuring reduced energy consumption.
• Easy access: open design allows for simplified lubrication and maintenance.
• Load capacity: withstands heavy radial loads and moderate axial loads.
• High speed: designed for optimal rotational speeds while maintaining low friction.
• Easy to install: It can be mounted axially with a circlip inside the housing, saving time and space.
Applications:
This bearing is particularly well-suited for industrial applications requiring good radial load capacity. It is commonly found in conveyor systems, transmission mechanisms, and material handling equipment. It is also suitable for pulley systems, guide rollers, and textile processing machinery. Due to its open design, this product is ideal for clean or moderately contaminated environments, ensuring reliable performance under optimal operating conditions.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x100x100 mm |
|---|---|
| Logistic Weight | 583,2 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 21 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 62 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 14000 rpm |
| Limit speed | 9000 rpm |
| Basic static load, radial - C0r | 29000 N |
| Basic dynamic load, radial - Cr | 46200 N |
Show UNSPSC/ECL@SS
£ 34.88 excl. VAT
/ Each
£ 41.86 incl. VAT
- Usually arrives within 14 working days
