Deep groove ball bearing SKF 6309-ZNR, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Rigid ball bearings
See technical informationReferences
SKF:6309-ZNR
Rubix:105A0294
Manufacturer :43874
EAN:7316577303004

Product details : SKF RADIAL BALL BEARING 6309-ZNR
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This deep-groove ball bearing is distinguished by its ability to withstand heavy radial loads while maintaining high rotational speeds. With a robust design, it ensures moderate friction and protection against medium-sized contaminants. Ideal for businesses seeking a durable and efficient solution, this bearing is a wise choice for optimizing your equipment.
Features:
This single-row deep groove ball bearing features a solid construction and a metal shield, providing protection against solid particles. It is designed to operate at high speeds with reduced internal friction. The sheet steel cage ensures good resistance to constant loads while withstanding occasional shocks. With a high radial load capacity and standard clearance, it is suitable for a wide range of applications, ensuring stable performance in demanding industrial environments. It features a groove for a retaining ring located on the outer ring, on the side opposite the flange. The retaining ring, inserted into this annular groove, simplifies the axial securing of the bearings in their housings.
Maintenance:
To ensure the longevity of this bearing, regular maintenance is essential. This includes periodic relubrication to compensate for lubricant loss. Frequent inspections should be conducted to detect any signs of wear or contamination. It is recommended to check the operating temperature, which must remain within a moderate range, to ensure reliable performance and prevent premature damage.
Sealing:
This deep-groove ball bearing features a metal shield that provides limited sealing. Although it protects against coarse contaminants, it is not designed to prevent the entry of fine particles or liquids. This design results in some lubricant loss, requiring more frequent relubrication. As a result, it is less suitable for environments where complete sealing is crucial.
Key Features:
• Durability and reliability: robust design suited for demanding industrial environments.
• High performance: capable of withstanding heavy radial loads while operating at high speeds.
• Reduced friction: standard clearance optimizes performance while minimizing wear.
• Versatility: Suitable for various mechanisms, including conveyors and material-handling equipment.
Applications:
This single-row ball bearing is ideal for numerous industrial applications. It integrates seamlessly into conveyor systems, agricultural machinery, and material-handling equipment. Thanks to its ability to withstand heavy radial loads, it is particularly well-suited for production lines and warehouse material-handling systems. This product is designed to operate efficiently in environments where performance and reliability are paramount.
Features:
This single-row deep groove ball bearing features a solid construction and a metal shield, providing protection against solid particles. It is designed to operate at high speeds with reduced internal friction. The sheet steel cage ensures good resistance to constant loads while withstanding occasional shocks. With a high radial load capacity and standard clearance, it is suitable for a wide range of applications, ensuring stable performance in demanding industrial environments. It features a groove for a retaining ring located on the outer ring, on the side opposite the flange. The retaining ring, inserted into this annular groove, simplifies the axial securing of the bearings in their housings.
Maintenance:
To ensure the longevity of this bearing, regular maintenance is essential. This includes periodic relubrication to compensate for lubricant loss. Frequent inspections should be conducted to detect any signs of wear or contamination. It is recommended to check the operating temperature, which must remain within a moderate range, to ensure reliable performance and prevent premature damage.
Sealing:
This deep-groove ball bearing features a metal shield that provides limited sealing. Although it protects against coarse contaminants, it is not designed to prevent the entry of fine particles or liquids. This design results in some lubricant loss, requiring more frequent relubrication. As a result, it is less suitable for environments where complete sealing is crucial.
Key Features:
• Durability and reliability: robust design suited for demanding industrial environments.
• High performance: capable of withstanding heavy radial loads while operating at high speeds.
• Reduced friction: standard clearance optimizes performance while minimizing wear.
• Versatility: Suitable for various mechanisms, including conveyors and material-handling equipment.
Applications:
This single-row ball bearing is ideal for numerous industrial applications. It integrates seamlessly into conveyor systems, agricultural machinery, and material-handling equipment. Thanks to its ability to withstand heavy radial loads, it is particularly well-suited for production lines and warehouse material-handling systems. This product is designed to operate efficiently in environments where performance and reliability are paramount.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x100x100 mm |
|---|---|
| Logistic Weight | 851 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 6309 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 15000 rpm |
| Limit speed | 9500 rpm |
| Basic static load, radial - C0r | 31500 N |
| Basic dynamic load, radial - Cr | 55300 N |
Show UNSPSC/ECL@SS
£ 49.82 excl. VAT
/ Each
£ 59.78 incl. VAT
- Delivery usually within ( 3 ) days
