Deep Groove Ball Bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 130 mm |
Width | 25 mm |
Inner diameter | 75 mm |
---|---|
Outer diameter | 130 mm |
Width | 25 mm |
Sealing | two metal shields |
Bearing Clearance | cn |
Series | 6200 |
Material | chrome steel |
Cage | steel |
Limit speed | 4800 rpm |
Precision | p0 |
Basic static load, radial - C0r | 49000 N |
Basic dynamic load, radial - Cr | 65500 N |
Weight | 1117 kg |
Usually arrives within 14 working days