Deep groove ball bearing SKF 6311-RS1/C3, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm

Deep groove ball bearings

See technical information

References

SKF:6311-RS1/C3
Rubix:105A2702
Manufacturer :43949
EAN:7316571366296
brand logo

Technical specifications

Inner diameter55 mm
Outer diameter120 mm
Width29 mm
See all Specifications

Product details : SKF RADIAL BALL BEARING 6311-RS1/C3


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.

Technical specifications


Attributes
Logistic Weight1347,3 g
Inner diameter55 mm
Outer diameter120 mm
Width29 mm
Sealingone rubber seal
Bearing Clearancec3
Series63
Materialbearing steel
Cagesteel
Reference speed12000 rpm
Limit speed8000 rpm
Basic static load, radial - C0r45000 N
Basic dynamic load, radial - Cr74100 N
£ 64.55 excl. VAT
/ Each
£ 77.46 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories