Deep groove ball bearing SKF 6313-2RS1/C3, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
Rigid ball bearings
See technical informationReferences
SKF:6313-2RS1/C3
Rubix:2516488
Manufacturer :44011
EAN:7316576682155

Product details : HRA+ RADIAL BALL BRG 6313-2RS1/C3:SKF
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This ball bearing is ideal for supporting radial and axial loads in both directions, while ensuring easy installation. Thanks to its innovative design and high-quality construction, this bearing stands out for its ability to operate efficiently even in demanding environments.
Features:
This single-row deep groove ball bearing features a sheet steel cage that provides exceptional strength. Equipped with rubber lip seals on both sides, it offers effective protection against contaminants while retaining lubricant inside. With an internal radial clearance of C3, it enables high rotational speeds while reducing internal friction.
Maintenance:
This deep-groove ball bearing is designed to require minimal maintenance, thanks to its rubber seals that keep the lubricant inside and protect against particle intrusion. However, it is advisable to regularly monitor operating conditions, such as temperature and vibration, to detect any abnormalities. Periodic inspections of temperature and operating noise are also recommended to extend the product’s service life.
Sealing:
This bearing is equipped with nitrile-butadiene rubber (NBR) lip seals, which provide excellent sealing. This design prevents the entry of dust and moisture while keeping the lubricant inside. Although this sealing helps extend the bearing’s service life, it is important to note that these seals may introduce slight resistance, increasing torque under certain conditions. However, their effectiveness in protecting against contaminants makes them a major asset for use in damp or dusty environments.
Brand Information:
SKF, founded in 1907, is a global leader in the field of mechanical bearings. This Swedish company is recognized for its innovative solutions in the field of bearings, seals, and lubrication systems. Active in approximately forty industrial sectors, SKF is committed to improving the reliability and performance of rotating equipment through in-depth expertise and high-quality products.
Key Features:
• Effective protection against contaminants thanks to NBR rubber seals.
• Ability to withstand radial and axial loads in both directions.
• Low resistance torque, enabling smooth rotation and optimal heat dissipation.
• Reduced maintenance thanks to a sealed and durable design.
• Ideal for high-speed applications, ensuring exceptional performance.
Applications:
This bearing is particularly well-suited for applications in environments where heat and thermal expansion are critical factors. It is commonly used in electric motors, pumps, fans, and machine tools. Its ability to handle extreme conditions makes it an ideal choice for sectors such as the automotive, aerospace, and manufacturing industries, where reliability is essential for the proper operation of equipment.
Features:
This single-row deep groove ball bearing features a sheet steel cage that provides exceptional strength. Equipped with rubber lip seals on both sides, it offers effective protection against contaminants while retaining lubricant inside. With an internal radial clearance of C3, it enables high rotational speeds while reducing internal friction.
Maintenance:
This deep-groove ball bearing is designed to require minimal maintenance, thanks to its rubber seals that keep the lubricant inside and protect against particle intrusion. However, it is advisable to regularly monitor operating conditions, such as temperature and vibration, to detect any abnormalities. Periodic inspections of temperature and operating noise are also recommended to extend the product’s service life.
Sealing:
This bearing is equipped with nitrile-butadiene rubber (NBR) lip seals, which provide excellent sealing. This design prevents the entry of dust and moisture while keeping the lubricant inside. Although this sealing helps extend the bearing’s service life, it is important to note that these seals may introduce slight resistance, increasing torque under certain conditions. However, their effectiveness in protecting against contaminants makes them a major asset for use in damp or dusty environments.
Brand Information:
SKF, founded in 1907, is a global leader in the field of mechanical bearings. This Swedish company is recognized for its innovative solutions in the field of bearings, seals, and lubrication systems. Active in approximately forty industrial sectors, SKF is committed to improving the reliability and performance of rotating equipment through in-depth expertise and high-quality products.
Key Features:
• Effective protection against contaminants thanks to NBR rubber seals.
• Ability to withstand radial and axial loads in both directions.
• Low resistance torque, enabling smooth rotation and optimal heat dissipation.
• Reduced maintenance thanks to a sealed and durable design.
• Ideal for high-speed applications, ensuring exceptional performance.
Applications:
This bearing is particularly well-suited for applications in environments where heat and thermal expansion are critical factors. It is commonly used in electric motors, pumps, fans, and machine tools. Its ability to handle extreme conditions makes it an ideal choice for sectors such as the automotive, aerospace, and manufacturing industries, where reliability is essential for the proper operation of equipment.
Strengths
- Integrated sealing extends the service life of the bearings
- Simple, versatile and robust design
- Low friction and high rotational speeds
- Accommodation of radial and axial loads in both directions
- Low maintenance requirements
- Simple, versatile and robust design
- Low friction and high rotational speeds
- Accommodation of radial and axial loads in both directions
- Low maintenance requirements
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33x140x140 mm |
|---|---|
| Logistic Weight | 2100 g |
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 33 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 63 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 10000 rpm |
| Limit speed | 3200 rpm |
| Basic static load, radial - C0r | 60000 N |
| Basic dynamic load, radial - Cr | 97500 N |
Show UNSPSC/ECL@SS
£ 82.71 excl. VAT
/ Each
£ 99.25 incl. VAT
- Delivery usually within ( 3 ) days
