Deep groove ball bearing SKF W 6001, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm

Rigid ball bearings

See technical information

References

SKF:W 6001
Rubix:103A0819
Manufacturer :29726
EAN:7316571098036
brand logo

Technical specifications

Inner diameter12 mm
Outer diameter28 mm
Width8 mm
See all Specifications

Product details : SKF RADIAL BALL BEARING W 6001


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This high-quality SKF ball bearing is designed to ensure reliable and high-performance operation in clean environments. Thanks to its stainless steel construction, it offers enhanced corrosion resistance. Ideal for demanding applications, this product guarantees high energy efficiency and low friction, making it a trusted choice for many industries.

Features:
This single-row deep groove ball bearing features a stainless steel cage that ensures enhanced corrosion resistance and longevity. It supports radial and axial loads in both directions, offering versatility and reliability. The standard internal radial clearance ensures a balance between reduced friction and load capacity. Its design facilitates regular maintenance and allows direct access for lubrication and inspections, helping to extend the product’s service life.

Maintenance:
This bearing requires regular maintenance to ensure optimal performance. The absence of a seal facilitates lubrication, which is essential for preventing wear. Periodic lubrication with a suitable lubricant is recommended to extend the bearing’s service life. Regular inspections allow you to check for noise, temperature, and radial play, and to detect signs of premature wear.

Sealing:
This rigid bearing is open, meaning it is designed without a seal. As a result, it offers no protection against external contaminants, such as dust or liquids. This makes it suitable for clean, controlled environments, where the absence of a seal allows for efficient cooling and direct access for maintenance.

Brand Information:
SKF, founded in 1907, is a global leader in bearings, seals, and lubrication systems. With over 100 years of expertise, SKF constantly innovates to improve the reliability of industrial equipment across some 40 sectors, including automotive, rail, and energy. Its solutions are renowned for their quality and long-term performance, meeting the needs of industrial customers worldwide.

Key Benefits:
• Open design for easy maintenance and efficient cooling.
• Excellent corrosion resistance thanks to stainless steel.
• Smooth operation and low friction, optimizing energy efficiency.
• Suitable for high speeds, with standard internal radial clearance for an optimal balance between load and performance.
• Simplified maintenance, with direct access for lubrication and inspections.

Applications:
This SKF ball bearing is ideal for industries requiring corrosion resistance, such as food processing, pharmaceuticals, or marine applications. It is particularly well-suited for equipment exposed to moisture or chemicals, such as conveyors, where stainless steel provides enhanced protection. It is also suitable for systems requiring optimal cooling, such as precision mechanisms where cleanliness and regular maintenance are essential.

Technical specifications


Attributes
Logistics dimensions (L x W x H)8x28x28 mm
Logistic Weight16,8 g
Inner diameter12 mm
Outer diameter28 mm
Width8 mm
Sealingopen
Bearing Clearancecn
Seriesw
Materialstainless steel
Cagesteel
Reference speed60000 rpm
Limit speed36000 rpm
Basic static load, radial - C0r2360 N
Basic dynamic load, radial - Cr4420 N
£ 22.75 excl. VAT
/ Each
£ 27.30 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories