Deep groove ball bearing NTN 6404C3, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 20 mm
NTN - Deep Groove Ball Bearing - 6404C3
See technical informationSee documentsReferences
NTN:6404C3
Rubix:205A0659
EAN:4547359583977



Documents
Product details : NTN 6404C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x19 mm |
|---|---|
| Logistic Weight | 400 g |
| Inner diameter | 20 mm |
| Outer diameter | 72 mm |
| Width | 19 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6400 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 13900 N |
| Basic dynamic load, radial - Cr | 31500 N |
| Weight | 0.36 kg |
Show UNSPSC/ECL@SS
£ 17.02 excl. VAT
/ Each
£ 20.42 incl. VAT
- Usually arrives within 14 working days
