Deep groove ball bearing SKF 6002-2ZTN9/C3LHT23, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
Rigid ball bearings
See technical informationReferences
SKF:6002-2ZTN9/C3LHT23
Rubix:266A6421
Manufacturer :83212
EAN:7316570452945

Product details : SKF 6002-2ZTN9/C3LHT23 DEEP GROOVE BALL BEARING
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF deep groove ball bearing features a glass-fiber-reinforced polyamide cage and two metal shields that effectively protect against contaminants while retaining the lubricant inside. Thanks to its increased radial clearance (C3) and lifetime lubrication, it offers optimal performance and requires little maintenance, making it perfect for applications that demand speed and efficiency.
Features:
This single-row ball bearing features a glass-fiber-reinforced polyamide cage, which provides high speed capability, low density, and high elasticity. The C3 internal radial clearance, which is greater than that of standard models, promotes efficient heat dissipation and allows for higher rotational speeds. The two metal shields prevent the ingress of contaminants while retaining the lubricant. Pre-lubricated with lithium-thickened grease, this bearing is designed to operate between -55 and +140 °C.
Maintenance:
This deep-groove ball bearing requires very little maintenance thanks to its lifetime lubrication with high-quality grease. The metal seals provide long-lasting protection against contaminants, eliminating the need for relubrication. However, regular inspections are recommended to monitor the bearing’s condition, particularly in the event of unusual noise, excessive vibration, or signs of overheating.
Sealing:
To ensure a tight seal, the bearing is equipped with two metal shields that create a narrow passage. This helps limit the intrusion of contaminants, such as dust or medium-sized particles, while preventing lubricant leaks.
Brand Information:
For over 100 years, SKF has stood out as a pioneer in the bearing and lubrication systems industry. This Swedish group is renowned for its cutting-edge technologies, innovative solutions, and ability to optimize the performance of rotating equipment. Active in numerous industrial sectors, SKF helps its customers increase reliability, reduce maintenance costs, and maximize the efficiency of their machines, whether in manufacturing, transportation, healthcare, energy, or many other industries.
Key Features:
- 2 metal shields that effectively protect against contaminants and lubricant leaks;
- C3 radial clearance for high rotational speeds;
- Lifetime lubrication with high-quality grease, effective from -55 to +140 °C;
- Reinforced polyamide cage offering high flexibility and low density;
- Low resistance torque, improving efficiency at high speeds.
Applications:
This bearing is used in many industries where high speeds and low friction are essential. It is highly valued in the automotive industry for applications such as transmissions, clutch systems, and wheel hubs. It is also used in industrial machinery, particularly in conveyors, compressors, pumps, fans, and machine tools. Thanks to its lubricant, which is suited for a wide range of temperatures, this bearing is particularly effective in environments subject to significant temperature fluctuations. In the home appliance sector, it is used in appliances such as washing machines and dryers, where its low-maintenance design and high-speed performance are highly valued.
Features:
This single-row ball bearing features a glass-fiber-reinforced polyamide cage, which provides high speed capability, low density, and high elasticity. The C3 internal radial clearance, which is greater than that of standard models, promotes efficient heat dissipation and allows for higher rotational speeds. The two metal shields prevent the ingress of contaminants while retaining the lubricant. Pre-lubricated with lithium-thickened grease, this bearing is designed to operate between -55 and +140 °C.
Maintenance:
This deep-groove ball bearing requires very little maintenance thanks to its lifetime lubrication with high-quality grease. The metal seals provide long-lasting protection against contaminants, eliminating the need for relubrication. However, regular inspections are recommended to monitor the bearing’s condition, particularly in the event of unusual noise, excessive vibration, or signs of overheating.
Sealing:
To ensure a tight seal, the bearing is equipped with two metal shields that create a narrow passage. This helps limit the intrusion of contaminants, such as dust or medium-sized particles, while preventing lubricant leaks.
Brand Information:
For over 100 years, SKF has stood out as a pioneer in the bearing and lubrication systems industry. This Swedish group is renowned for its cutting-edge technologies, innovative solutions, and ability to optimize the performance of rotating equipment. Active in numerous industrial sectors, SKF helps its customers increase reliability, reduce maintenance costs, and maximize the efficiency of their machines, whether in manufacturing, transportation, healthcare, energy, or many other industries.
Key Features:
- 2 metal shields that effectively protect against contaminants and lubricant leaks;
- C3 radial clearance for high rotational speeds;
- Lifetime lubrication with high-quality grease, effective from -55 to +140 °C;
- Reinforced polyamide cage offering high flexibility and low density;
- Low resistance torque, improving efficiency at high speeds.
Applications:
This bearing is used in many industries where high speeds and low friction are essential. It is highly valued in the automotive industry for applications such as transmissions, clutch systems, and wheel hubs. It is also used in industrial machinery, particularly in conveyors, compressors, pumps, fans, and machine tools. Thanks to its lubricant, which is suited for a wide range of temperatures, this bearing is particularly effective in environments subject to significant temperature fluctuations. In the home appliance sector, it is used in appliances such as washing machines and dryers, where its low-maintenance design and high-speed performance are highly valued.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x32x32 mm |
|---|---|
| Logistic Weight | 29,8 g |
| Inner diameter | 15 mm |
| Outer diameter | 32 mm |
| Width | 9 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6002 |
| Material | bearing steel |
| Cage | polyamide |
| Reference speed | 50000 rpm |
| Limit speed | 26000 rpm |
| Basic static load, radial - C0r | 2850 N |
| Basic dynamic load, radial - Cr | 5850 N |
Show UNSPSC/ECL@SS
£ 10.97 excl. VAT
/ Each
£ 13.16 incl. VAT
- Usually arrives within 14 working days
