Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
FAG 6014-2ZC4 C4 DEEP GROOVE BRG
Deep groove ball bearing FAG 6014-2Z-C4, Outer diameter: 110 mm | Width: 20 mm | Inner diameter: 70 mm
60..
References
fag:
6014-2Z-C4
rubix:
211A4222
manufacturer :
0167180460040
Technical specifications
Inner diameter
70
mm
Outer diameter
110
mm
Width
20
mm
See all Specifications
Product details
Technical specifications
Product details : FAG 6014-2ZC4 C4 DEEP GROOVE BRG
Deep groove ball bearings 60..-2Z, main dimensions to DIN 625-1, gap seals on both sides
Technical specifications
Attributes
Inner diameter
70
mm
Outer diameter
110
mm
Width
20
mm
Sealing
Two metal shields
Bearing Clearance
C4
Series
60..
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.05
excl. VAT
/
Each
£
36.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SNR 6000ZZC3, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm
Deep groove ball bearing PTN S6306-2Z, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing FAG 6200-C>V, Outer diameter: 30 mm | Width: 9 mm | Inner diameter: 10 mm
Deep groove ball bearing SNR 16011, Outer diameter: 90 mm | Width: 11 mm | Inner diameter: 55 mm
Deep groove ball bearing Timken 6203-2RS-C3, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Deep groove ball bearing INA G210-NPP-B, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Deep groove ball bearing NTN 63/28, Outer diameter: 68 mm | Width: 18 mm | Inner diameter: 28 mm
Deep groove ball bearing SKF 6203-RSH, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Deep groove ball bearing SKF 6002/W64, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
Deep groove ball bearing FAG 6018-2RSR, Outer diameter: 140 mm | Width: 24 mm | Inner diameter: 90 mm
Deep groove ball bearing SKF 62210-2RS1/W64, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 50 mm
Deep groove ball bearing Timken 6310, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Deep groove ball bearing NTN 6011LLUCM/5K, Outer diameter: 90 mm | Width: 18 mm | Inner diameter: 55 mm
Deep groove ball bearing NSK 6009DDUC3, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
Deep groove ball bearing PTN S61901-2RS, Outer diameter: 24 mm | Width: 6 mm | Inner diameter: 12 mm