Deep groove ball bearing FAG 61921, Outer diameter: 145 mm | Width: 20 mm | Inner diameter: 105 mm
Deep groove ball bearing
See technical informationReferences
FAG:61921
Rubix:259A0965
Manufacturer :0508247670000
EAN:4012802907360

Product details : FAG 61921 SINGLE ROW DEEP GROOVE BALL BEARING
Deep groove ball bearing 619, single row, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 870 g |
|---|---|
| Inner diameter | 105 mm |
| Outer diameter | 145 mm |
| Width | 20 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 619 |
| Reference speed | 4600 rpm |
| Limit speed | 6300 rpm |
| Basic static load, radial - C0r | 44500 N |
| Basic dynamic load, radial - Cr | 46500 N |
Show UNSPSC/ECL@SS
£ 152.34 excl. VAT
/ Each
£ 182.81 incl. VAT
- Usually arrives within 14 working days
