Deep groove ball bearing SKF E2.626-2Z/C3, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 6 mm
Rigid ball bearings
See technical informationReferences
SKF:E2.626-2Z/C3
Rubix:2001191
Manufacturer :373768
EAN:7316574221332

Product details : SKF ENERGY EFFICIENT DEEP GROOVE BALL BEARING E2.626-2Z/C3
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This SKF deep groove ball bearing represents the latest innovation in the brand’s line of energy-efficient bearings. Designed for applications exposed to light to moderate loads in the automotive and industrial sectors, this model incorporates an innovative sealing solution that extends its service life, reduces energy consumption, and minimizes its environmental impact.
Features:
This bearing features a single row of steel balls and has two metal shields that provide optimal protection against contaminants. It also features a glass-fiber-reinforced composite polymer cage, which contributes to its light weight and efficiency. Thanks to its C3 internal radial clearance, it enables high speeds while minimizing internal friction. It is particularly suitable for environments where heat dissipation and high-speed performance are critical. Its energy-efficient design significantly minimizes friction and heat generated during operation. With an operating temperature range of -40 to +110 °C, it is perfect for light- to moderate-load applications.
Maintenance:
This rigid bearing is equipped with two metal shields that provide protection against medium-sized contaminants while retaining the lubricant inside. To maximize the product’s durability, it is recommended to perform regular inspections to detect any signs of wear or contamination.
Key Features:
This bearing is designed to operate in applications requiring high-speed performance. Its design promotes a significant reduction in internal friction, thereby improving overall efficiency. Thanks to its efficient heat management, it ensures optimal heat dissipation, which enhances the bearing’s durability even under demanding conditions. By incorporating energy-efficient features, this product helps reduce energy consumption and, consequently, its environmental impact, with lower CO2 emissions. Finally, these benefits translate into lower operating costs.
Applications:
This deep-groove ball bearing is designed for applications where heat and temperature fluctuations play a crucial role. It is ideally suited for electric motors, pumps, fans, and machine tools operating at high speeds. Its ability to manage thermal expansion helps extend its service life under these demanding conditions.
Features:
This bearing features a single row of steel balls and has two metal shields that provide optimal protection against contaminants. It also features a glass-fiber-reinforced composite polymer cage, which contributes to its light weight and efficiency. Thanks to its C3 internal radial clearance, it enables high speeds while minimizing internal friction. It is particularly suitable for environments where heat dissipation and high-speed performance are critical. Its energy-efficient design significantly minimizes friction and heat generated during operation. With an operating temperature range of -40 to +110 °C, it is perfect for light- to moderate-load applications.
Maintenance:
This rigid bearing is equipped with two metal shields that provide protection against medium-sized contaminants while retaining the lubricant inside. To maximize the product’s durability, it is recommended to perform regular inspections to detect any signs of wear or contamination.
Key Features:
This bearing is designed to operate in applications requiring high-speed performance. Its design promotes a significant reduction in internal friction, thereby improving overall efficiency. Thanks to its efficient heat management, it ensures optimal heat dissipation, which enhances the bearing’s durability even under demanding conditions. By incorporating energy-efficient features, this product helps reduce energy consumption and, consequently, its environmental impact, with lower CO2 emissions. Finally, these benefits translate into lower operating costs.
Applications:
This deep-groove ball bearing is designed for applications where heat and temperature fluctuations play a crucial role. It is ideally suited for electric motors, pumps, fans, and machine tools operating at high speeds. Its ability to manage thermal expansion helps extend its service life under these demanding conditions.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x19x19 mm |
|---|---|
| Logistic Weight | 9,5 g |
| Inner diameter | 6 mm |
| Outer diameter | 19 mm |
| Width | 6 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 60 |
| Material | bearing steel |
| Reference speed | 80000 rpm |
| Limit speed | 40000 rpm |
| Basic static load, radial - C0r | 950 N |
| Basic dynamic load, radial - Cr | 2210 N |
Show UNSPSC/ECL@SS
£ 4.19 excl. VAT
/ Each
£ 5.03 incl. VAT
- Delivery usually within ( 3 ) days
