Deep groove ball bearing SKF W 6300-2RS1/VT378, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 10 mm
Rigid ball bearings
See technical informationReferences
SKF:W 6300-2RS1/VT378
Rubix:237A4366
Manufacturer :421927
EAN:07316574640218




Product details : SKF W 6300-2RS1/VT378 PURCHASE STAINLESS STEEL MINIA DGBBS
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF stainless steel deep groove ball bearing is designed to handle radial and axial loads in both directions. Its robust design and high corrosion resistance make it a reliable choice for applications requiring durability and protection against contaminants.
Features:
Made of stainless steel, this single-row deep groove ball bearing is designed to withstand moderate radial loads and light axial loads. Nitrile rubber (NBR) lip seals on both sides effectively prevent the ingress of contaminants such as dust and water. This product is lubricated with a food-grade, aluminum-thickened grease with an NLGI Class 2 consistency, suitable for temperatures ranging from -25 to +120 °C. The standard internal radial clearance (CN) ensures a good balance between load, friction, and rotational speed, thereby guaranteeing reliable performance.
Maintenance:
This deep groove ball bearing requires little maintenance thanks to its lifetime lubrication. However, it is recommended to check its condition occasionally to ensure optimal performance.
Sealing:
Equipped with NBR rubber seals on both sides, this bearing provides reliable protection against external contaminants such as dust, water, and other particles. Nitrile rubber, which is resistant to oils and greases, provides excellent protection, thereby extending the bearing’s service life. This sealing barrier also keeps the grease inside, promoting quiet and long-lasting operation, even in humid or dusty environments.
Brand Information:
SKF, founded in 1907 in Sweden, is a global leader in bearings, lubrication systems, and industrial services. Recognized for its innovation and expertise, SKF provides high-quality solutions to improve the performance of rotating equipment. Its products are used in a variety of sectors, including automotive, aerospace, energy, and food processing, making it a trusted partner in more than 40 industries.
Key Benefits:
• Good corrosion resistance thanks to stainless steel, ideal for demanding environments.
• Reliable sealing with NBR rubber seals that protect against moisture and particles.
• Pre-lubricated for life to ensure long-lasting lubrication compatible with food-grade applications.
• Low noise and reduced vibration for quiet operation.
• Robust and durable design, optimized for moderate radial and axial loads.
Applications:
This SKF deep groove ball bearing is ideally suited for industrial environments requiring high corrosion resistance, such as the food and beverage, pharmaceutical, and marine sectors. It is particularly effective in conveyors, material handling systems, and packaging equipment exposed to moisture, dust, or mild chemicals. Ideal for applications with moderate speeds and radial loads, it guarantees long-term reliability while providing effective protection against contaminants.
Features:
Made of stainless steel, this single-row deep groove ball bearing is designed to withstand moderate radial loads and light axial loads. Nitrile rubber (NBR) lip seals on both sides effectively prevent the ingress of contaminants such as dust and water. This product is lubricated with a food-grade, aluminum-thickened grease with an NLGI Class 2 consistency, suitable for temperatures ranging from -25 to +120 °C. The standard internal radial clearance (CN) ensures a good balance between load, friction, and rotational speed, thereby guaranteeing reliable performance.
Maintenance:
This deep groove ball bearing requires little maintenance thanks to its lifetime lubrication. However, it is recommended to check its condition occasionally to ensure optimal performance.
Sealing:
Equipped with NBR rubber seals on both sides, this bearing provides reliable protection against external contaminants such as dust, water, and other particles. Nitrile rubber, which is resistant to oils and greases, provides excellent protection, thereby extending the bearing’s service life. This sealing barrier also keeps the grease inside, promoting quiet and long-lasting operation, even in humid or dusty environments.
Brand Information:
SKF, founded in 1907 in Sweden, is a global leader in bearings, lubrication systems, and industrial services. Recognized for its innovation and expertise, SKF provides high-quality solutions to improve the performance of rotating equipment. Its products are used in a variety of sectors, including automotive, aerospace, energy, and food processing, making it a trusted partner in more than 40 industries.
Key Benefits:
• Good corrosion resistance thanks to stainless steel, ideal for demanding environments.
• Reliable sealing with NBR rubber seals that protect against moisture and particles.
• Pre-lubricated for life to ensure long-lasting lubrication compatible with food-grade applications.
• Low noise and reduced vibration for quiet operation.
• Robust and durable design, optimized for moderate radial and axial loads.
Applications:
This SKF deep groove ball bearing is ideally suited for industrial environments requiring high corrosion resistance, such as the food and beverage, pharmaceutical, and marine sectors. It is particularly effective in conveyors, material handling systems, and packaging equipment exposed to moisture, dust, or mild chemicals. Ideal for applications with moderate speeds and radial loads, it guarantees long-term reliability while providing effective protection against contaminants.
Technical specifications
Attributes
| Logistic Weight | 50,8 g |
|---|---|
| Inner diameter | 10 mm |
| Outer diameter | 35 mm |
| Width | 11 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | w |
| Material | stainless steel |
| Cage | steel |
| Limit speed | 15000 rpm |
| Basic static load, radial - C0r | 3400 N |
| Basic dynamic load, radial - Cr | 7020 N |
Show UNSPSC/ECL@SS
£ 41.33 excl. VAT
/ Each
£ 49.60 incl. VAT
- Usually arrives within 14 working days
