Deep groove ball bearing FAG 6222-M-J20AA-C4, Outer diameter: 200 mm | Width: 38 mm | Inner diameter: 110 mm
Ball bearings
See technical informationReferences
FAG:6222-M-J20AA-C4
Rubix:238A2959
Manufacturer :0390161700040
EAN:4012802013788

Product details : FAG 6222-M-J20AA-C4 SINGLE ROW DEEP GROOVE BALL BEARING
Ball bearings are simple in design, versatile, robust, and easy to maintain. Thanks to their design, they offer low friction torque, making them suitable for high speeds, and are capable of withstanding radial and axial loads in both directions.
Features:
This rigid, single-row, unsealed ball bearing features a robust brass cage, ensuring superior strength and extended service life. Its open design promotes better heat dissipation. It also features increased radial clearance (C4) and a ceramic coating on the outer ring, providing electrical insulation with a high breakdown voltage.
Maintenance:
This rigid bearing is open and has no sealing system, so it is highly susceptible to contamination. It is recommended to inspect the bearing frequently for any signs of contamination or wear and to clean it as appropriate.
Brand Information:
FAG, a renowned brand in the bearing industry, has been a key player for over a century. Founded in Germany, FAG is known for its ability to innovate and deliver high-quality solutions that meet the most stringent requirements of industrial users. The company stands out for its commitment to the precision, reliability, and performance of its products. With a wide range of deep-groove ball bearings and other precision components, FAG is synonymous with technical excellence and proven expertise. By focusing on research and development, FAG continues to set industry standards, ensuring durable and efficient solutions for a variety of industrial applications.
Features:
This rigid, single-row, unsealed ball bearing features a robust brass cage, ensuring superior strength and extended service life. Its open design promotes better heat dissipation. It also features increased radial clearance (C4) and a ceramic coating on the outer ring, providing electrical insulation with a high breakdown voltage.
Maintenance:
This rigid bearing is open and has no sealing system, so it is highly susceptible to contamination. It is recommended to inspect the bearing frequently for any signs of contamination or wear and to clean it as appropriate.
Brand Information:
FAG, a renowned brand in the bearing industry, has been a key player for over a century. Founded in Germany, FAG is known for its ability to innovate and deliver high-quality solutions that meet the most stringent requirements of industrial users. The company stands out for its commitment to the precision, reliability, and performance of its products. With a wide range of deep-groove ball bearings and other precision components, FAG is synonymous with technical excellence and proven expertise. By focusing on research and development, FAG continues to set industry standards, ensuring durable and efficient solutions for a variety of industrial applications.
Strengths
This single-row deep groove ball bearing offers several key advantages that make it particularly effective in various industrial applications. Its solid brass cage, combined with a ceramic coating, ensures increased durability by providing exceptional wear resistance and extending its service life. The ceramic coating’s electrical insulation provides effective protection against electrical currents. Thanks to its increased radial clearance (C4), this bearing is capable of compensating for thermal expansion, making it suitable for environments subject to high temperatures. Finally, its open design facilitates heat dissipation, allowing for optimal performance even under high-heat conditions.
Applications
- Ventilation and air conditioning equipment
- Machine tools
- Household appliances
- Data processing equipment
- Automotive applications
- Laboratory equipment
- Office equipment
- Machine tools
- Household appliances
- Data processing equipment
- Automotive applications
- Laboratory equipment
- Office equipment
Technical specifications
Attributes
| Logistic Weight | 5400 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 200 mm |
| Width | 38 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 62..-m-j20aa |
| Cage | brass |
| Reference speed | 4500 rpm |
| Limit speed | 5800 rpm |
| Basic static load, radial - C0r | 117000 N |
| Basic dynamic load, radial - Cr | 153000 N |
Show UNSPSC/ECL@SS
£ 750.04 excl. VAT
/ Each
£ 900.05 incl. VAT
- Delivery usually within ( 7 ) days
