Deep groove ball bearing SNR 6208F604, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
SNR Single-row grooved ball bearing ZZ
See technical informationSee documentsReferences
SNR:6208F604
Rubix:204A9635
EAN:3413520190545



Documents
Product details : SNR 6208F604 SPECIFIC BALL BEARINGS
Single-row radial ball bearing TOPLINE, radial contact, steel sheet cage, steel sheet cover on both sides, for applications up to +350°C
Grooved ball bearing single-row, main dimensions acc. to DIN 625-1, covering disc made of steel sheet on one side of the bearing, high-temperature bearing for working temperatures up to +350°C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84x27x84 mm |
|---|---|
| Logistic Weight | 370 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Sealing | two metal shields |
| Bearing Clearance | c5 |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Limit speed | 60 rpm |
| Basic static load, radial - C0r | 17900 N |
| Basic dynamic load, radial - Cr | 29100 N |
| Weight | 0.352 kg |
Show UNSPSC/ECL@SS
£ 31.53 excl. VAT
/ Each
£ 37.84 incl. VAT
- Usually arrives within 14 working days
