Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
FAG 6213-2Z-C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing FAG 6213-2Z-C4, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm
62..
References
fag:
6213-2Z-C4
rubix:
274A6885
manufacturer :
0167210630040
ean:
4026677103949
Technical specifications
Inner diameter
65
mm
Outer diameter
120
mm
Width
23
mm
See all Specifications
Product details
Technical specifications
Product details : FAG 6213-2Z-C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-2Z, single row, cf. DIN 625-1
Technical specifications
Attributes
Inner diameter
65
mm
Outer diameter
120
mm
Width
23
mm
Sealing
Two metal shields
Bearing Clearance
C4
Series
62..
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.80
excl. VAT
/
Each
£
40.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SNR 6313ZZC3, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm
Deep groove ball bearing FAG 6206-C>V, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing SKF 6208-2RS1/C3GJN, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearing NTN 6212L1, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
Deep groove ball bearing SKF 6218-2RS1, Outer diameter: 160 mm | Width: 30 mm | Inner diameter: 90 mm
Deep groove ball bearing SKF 6022 NR, Outer diameter: 170 mm | Width: 28 mm | Inner diameter: 110 mm
Deep groove ball bearing SNR 6014.EE, Outer diameter: 110 mm | Width: 20 mm | Inner diameter: 70 mm
Deep groove ball bearing NSK 6205ZZC3, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearing FAG 61984-M-P6-C5, Outer diameter: 560 mm | Width: 65 mm | Inner diameter: 420 mm
Deep groove ball bearing FAG 6330-M, Outer diameter: 320 mm | Width: 65 mm | Inner diameter: 150 mm
Deep groove ball bearing SKF 6202-2Z/VA228, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
Deep groove ball bearing FAG 6304-C-2HRS-C3>V, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
Deep groove ball bearing SKF W 61902-2Z, Outer diameter: 28 mm | Width: 7 mm | Inner diameter: 15 mm
Deep groove ball bearing SKF 61905-2RS1/C3, Outer diameter: 42 mm | Width: 9 mm | Inner diameter: 25 mm
Deep groove ball bearing SKF 6313-RS1, Outer diameter: 140 mm | Width: 33 mm | Inner diameter: 65 mm