Deep groove ball bearing SKF 6001-2RSH/C3W64, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm
Rigid ball bearings
See technical informationReferences
SKF:6001-2RSH/C3W64
Rubix:237A4475
Manufacturer :221591
EAN:07316572426494

Product details : SKF 6001-2RSH/C3W64 DGBB SOLID OIL
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF deep groove ball bearing guarantees reliable and efficient performance, even under demanding operating conditions. Versatile and robust, it supports radial and axial loads in both directions while ensuring quiet operation. Designed for high-speed applications and fully sealed, it minimizes maintenance requirements.
Features:
This deep-groove ball bearing is equipped with rubber lip seals on both sides, providing excellent protection against external contaminants while effectively retaining the lubricant inside. It is factory-pre-lubricated during assembly with Solid Oil grease developed by SKF and molded into the bearing. It gradually releases oil to ensure continuous lubrication. This solution is particularly well-suited for humid or contaminated environments, offering increased protection against corrosion and eliminating the need for relubrication. Its increased internal radial clearance (C3) allows for high speeds while minimizing internal friction and, consequently, temperature. The sheet steel cage withstands high radial loads by distributing forces evenly across the rings, thereby ensuring optimal performance even under harsh operating conditions. The starting torque is moderate, providing a good balance between reduced friction and effective sealing.
Maintenance:
This bearing requires very little maintenance thanks to its sealed design, which optimally retains the lubricant. The initial lubrication by SKF (Solid Oil) is sufficient to ensure a long service life. However, it is recommended to monitor operating conditions, particularly temperature and vibrations, to detect any potential abnormalities.
Sealing:
This bearing is sealed by acrylonitrile-butadiene rubber lip seals on both sides, which effectively prevent the intrusion of contaminants such as dust and moisture. The RSH seal design incorporates a double lip for optimal sealing, capable of withstanding high-pressure cleaning. This solution extends the bearing’s service life and maintains its performance even in humid or dusty environments. These seals can withstand temperatures up to 120 °C for short periods.
Brand Information:
SKF is a Swedish company founded in 1907 and a global leader in the manufacture of bearings and sealing solutions. Recognized for its innovation and quality, SKF offers high-end products that meet the needs of the most demanding industries. With several hundred active patents, SKF is committed to improving the reliability and durability of its solutions.
Key Features:
- Excellent sealing for enhanced protection against contaminants.
- Increased internal radial clearance (C3) allowing for high speeds with reduced internal friction.
- Robust design with a load- and impact-resistant sheet steel cage.
- Low noise and vibration levels, ensuring quiet operation.
- Factory-lubricated for life for quick commissioning.
Applications:
This deep-groove ball bearing is ideal for applications such as electric motors, pumps, fans, and high-speed machine tools. It is particularly well-suited for environments where heat dissipation is critical and thermal deformation must be effectively managed.
Features:
This deep-groove ball bearing is equipped with rubber lip seals on both sides, providing excellent protection against external contaminants while effectively retaining the lubricant inside. It is factory-pre-lubricated during assembly with Solid Oil grease developed by SKF and molded into the bearing. It gradually releases oil to ensure continuous lubrication. This solution is particularly well-suited for humid or contaminated environments, offering increased protection against corrosion and eliminating the need for relubrication. Its increased internal radial clearance (C3) allows for high speeds while minimizing internal friction and, consequently, temperature. The sheet steel cage withstands high radial loads by distributing forces evenly across the rings, thereby ensuring optimal performance even under harsh operating conditions. The starting torque is moderate, providing a good balance between reduced friction and effective sealing.
Maintenance:
This bearing requires very little maintenance thanks to its sealed design, which optimally retains the lubricant. The initial lubrication by SKF (Solid Oil) is sufficient to ensure a long service life. However, it is recommended to monitor operating conditions, particularly temperature and vibrations, to detect any potential abnormalities.
Sealing:
This bearing is sealed by acrylonitrile-butadiene rubber lip seals on both sides, which effectively prevent the intrusion of contaminants such as dust and moisture. The RSH seal design incorporates a double lip for optimal sealing, capable of withstanding high-pressure cleaning. This solution extends the bearing’s service life and maintains its performance even in humid or dusty environments. These seals can withstand temperatures up to 120 °C for short periods.
Brand Information:
SKF is a Swedish company founded in 1907 and a global leader in the manufacture of bearings and sealing solutions. Recognized for its innovation and quality, SKF offers high-end products that meet the needs of the most demanding industries. With several hundred active patents, SKF is committed to improving the reliability and durability of its solutions.
Key Features:
- Excellent sealing for enhanced protection against contaminants.
- Increased internal radial clearance (C3) allowing for high speeds with reduced internal friction.
- Robust design with a load- and impact-resistant sheet steel cage.
- Low noise and vibration levels, ensuring quiet operation.
- Factory-lubricated for life for quick commissioning.
Applications:
This deep-groove ball bearing is ideal for applications such as electric motors, pumps, fans, and high-speed machine tools. It is particularly well-suited for environments where heat dissipation is critical and thermal deformation must be effectively managed.
Technical specifications
Attributes
| Logistic Weight | 21,3 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 28 mm |
| Width | 8 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6001 |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 35.95 excl. VAT
/ Each
£ 43.14 incl. VAT
- Usually arrives within 14 working days
