Deep groove ball bearing SKF 63/22/C3, Outer diameter: 56 mm | Width: 16 mm | Inner diameter: 22 mm

Rigid ball bearings

See technical information

References

SKF:63/22/C3
Rubix:102A8930
Manufacturer :43437
EAN:7316571152882
brand logo

Technical specifications

Inner diameter22 mm
Outer diameter56 mm
Width16 mm
See all Specifications

Product details : SKF RADIAL BALL BEARING 63/22/C3


Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF deep groove ball bearing offers an ideal solution for applications requiring high radial load capacity while maintaining smooth and fast rotation. Its open design and C3 internal radial clearance—optimized for high speeds—make it a high-quality choice for controlled environments where lubrication and cooling are essential. This bearing has non-standard internal dimensions and is designed to meet specific, custom requirements.

Features:
This single-row SKF deep groove ball bearing, manufactured from high-quality steel, is designed without a seal to provide low resistance torque. The absence of seals minimizes friction, which optimizes rotational speeds and reduces internal wear. Suitable for environments requiring good heat dissipation, this C3-clearance bearing tolerates temperature variations, reducing stress on its components. Its ability to withstand high radial loads and moderate axial loads ensures reliable performance in a variety of industrial applications.

Maintenance:
Regular maintenance of this bearing is important to preserve its performance. The absence of seals facilitates access for lubrication and periodic inspections. Greasing or oiling appropriate for the operating conditions will extend its service life, limiting premature wear. To maximize the bearing’s longevity, monitoring noise levels, temperature, and lubrication conditions is recommended. A rigorous maintenance program will ensure optimal long-term performance.

Sealing:
Designed without seals, this bearing is highly exposed to the environment, making it suitable for systems in controlled and clean atmospheres. Without protection, it requires frequent lubrication to prevent friction and lubricant loss. This open design also allows for optimal cooling.

Brand Information:
SKF, a world-renowned Swedish brand, has specialized in bearing solutions and sealing technologies for over 100 years. Its high-quality products support industries with the most demanding requirements for performance and durability. With a presence in more than 130 countries, SKF stands out for its expertise and continuous innovation, which make its bearings the gold standard for reliability and durability.

Key Features:
- Open design for low resistance torque and efficient cooling.
- C3 internal radial clearance to accommodate thermal expansion and high speeds.
- Compatible with controlled environments and low-contamination systems.
- Capable of handling high radial loads and moderate axial loads.
- SKF is a brand recognized for the reliability and longevity of its bearings.

Applications:
Ideal for electric motors, fans, and machine tools, this SKF bearing is suitable for high-speed industrial equipment where effective heat dissipation is crucial. Thanks to its robustness and design that promotes smooth rotation, it meets the needs of sectors requiring high thermal tolerance and consistent performance (power machinery, transmissions, gearboxes, etc.). The lack of a seal makes it particularly suitable for mounting in a housing.

Technical specifications


Attributes
Logistics dimensions (L x W x H)16x56x56 mm
Logistic Weight180 g
Inner diameter22 mm
Outer diameter56 mm
Width16 mm
Sealingopen
Bearing Clearancec3
Series63
Materialbearing steel
£ 34.86 excl. VAT
/ Each
£ 41.83 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories