Deep groove ball bearing FAG 6312-C-2HRS-C3, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
Ball bearing
See technical informationReferences
Superseded Ref:6312-2RSR-C3
FAG:6312-C-2HRS-C3
Rubix:417A6052
Manufacturer :0816667720030
EAN:4054369493139

Product details : FAG 6312-C-2HRS-C3 DEEP GROOVE BALL BEARING
Features:
This high-quality single-row deep groove ball bearing is part of the C generation. It is equipped with two rubber seals, a sheet steel cage, and an internal radial clearance of C3, ensuring optimal performance and extended service life. It is particularly versatile and operates quietly even at high rotational speeds.
Maintenance:
This deep-groove ball bearing is pre-lubricated with high-quality grease to reduce maintenance. The rubber seals keep the lubricant inside the bearing. However, it is recommended to check the condition of the bearing and lubricate it if necessary.
Sealing:
The two rubber seals provide effective protection against dust, contamination, and moisture. This sealed design protects the bearing’s internal components, extending its service life.
This high-quality single-row deep groove ball bearing is part of the C generation. It is equipped with two rubber seals, a sheet steel cage, and an internal radial clearance of C3, ensuring optimal performance and extended service life. It is particularly versatile and operates quietly even at high rotational speeds.
Maintenance:
This deep-groove ball bearing is pre-lubricated with high-quality grease to reduce maintenance. The rubber seals keep the lubricant inside the bearing. However, it is recommended to check the condition of the bearing and lubricate it if necessary.
Sealing:
The two rubber seals provide effective protection against dust, contamination, and moisture. This sealed design protects the bearing’s internal components, extending its service life.
Strengths
Smooth and quiet operation, even under high-load conditions.
Resistance to wear and tear, ensuring a long service life.
Effective, sealed protection thanks to rubber seals on both sides.
Enhanced precision thanks to C3 radial clearance, which ensures high rotational accuracy and reduced vibration.
Cost-effective thanks to its C-generation design, which reduces grease loss, improves protection against contaminants, saves energy, and extends the bearing’s service life.
Reduced maintenance thanks to the bearing’s simple design, which facilitates inspection, cleaning, and lubrication, minimizing downtime and maintenance costs.
Resistance to wear and tear, ensuring a long service life.
Effective, sealed protection thanks to rubber seals on both sides.
Enhanced precision thanks to C3 radial clearance, which ensures high rotational accuracy and reduced vibration.
Cost-effective thanks to its C-generation design, which reduces grease loss, improves protection against contaminants, saves energy, and extends the bearing’s service life.
Reduced maintenance thanks to the bearing’s simple design, which facilitates inspection, cleaning, and lubrication, minimizing downtime and maintenance costs.
Applications
• Automotive equipment.
• Electric motors.
• Small pumps and compressors.
• Small gearboxes.
• Household appliances.
• Electric motors.
• Small pumps and compressors.
• Small gearboxes.
• Household appliances.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 31 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 63..-c-2hrs |
| Limit speed | 4800 rpm |
| Basic static load, radial - C0r | 52000 N |
| Basic dynamic load, radial - Cr | 89000 N |
Show UNSPSC/ECL@SS
£ 30.13 excl. VAT
/ Each
£ 36.16 incl. VAT
- In stock: Next day delivery
