Deep groove ball bearing PTN S6008-2RS, Outer diameter: 68 mm | Width: 15 mm | Inner diameter: 40 mm
Deep Groove Ball Bearing
See technical informationSee documentsReferences
PTN:S6008-2RS
Rubix:251A5834
Manufacturer :894063
EAN:3660338465161



Documents
Product details : PTN S6008.2RS-PTN DEEP GROOVE BALL BEARING S6008-2RS
Stainless Steel round rolling elements with point surface contact
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
The PTN range of stainless steel bearings contains a FOOD SAFE GREASE - MOBIL GREASE FM 222or equivalent. NSF registered as H1 classified lubricants
Strengths
Point surface contact provides high speed capabilities
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment
Applications
Small to medium size/duty applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 68 mm |
| Width | 15 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6000 |
| Material | stainless steel |
| Cage | steel |
| Limit speed | 4675 rpm |
| Precision | p0 |
| Basic static load, radial - C0r | 10600 N |
| Basic dynamic load, radial - Cr | 12700 N |
| Weight | 0.185 kg |
Show UNSPSC/ECL@SS
£ 157.80 excl. VAT
/ 5 pieces
£ 189.36 incl. VAT
- Usually arrives within 14 working days
