Deep groove ball bearing SKF 6007-2Z/C4VT127B, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
Rigid ball bearings
See technical informationReferences
SKF:6007-2Z/C4VT127B
Rubix:237A4046
Manufacturer :195884
EAN:07316572182178

Product details : SKF 6007-2Z/C4VT127B VARIANTS FROM DA INCLUDING INCH SIZES
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
Versatile and easy to install, this SKF single-row deep groove ball bearing with C4 radial clearance effectively supports radial and axial loads in both directions. Designed for high speeds, it reduces internal friction caused by thermal expansion, thereby improving performance and reducing heat generation. Its design provides light protection against contaminants, ensuring a long service life even in demanding industrial environments.
Features:
This SKF single-row ball bearing is designed to effectively handle heavy radial loads as well as moderate axial loads. Its significantly increased internal radial clearance (C4) minimizes friction caused by metal expansion, thereby promoting smooth rotation even at high speeds. The two metal shields provide good protection against solid contaminants and prevent lubricant loss. The steel sheet cage provides the bearing with good resistance to constant loads and momentary shocks. This bearing is permanently lubricated with high-quality grease, filled to a level exceeding the standard.
Maintenance:
This SKF ball bearing requires little maintenance thanks to its lifetime lubrication. However, it is recommended to check its condition regularly:
- Monitor noise, temperature, and the integrity of the components.
- Clean the outer surfaces to limit the accumulation of dust and debris that could reduce heat dissipation.
- Replace the bearing if there are signs of wear, such as increased noise or vibration, to preserve the service life of the equipment.
Sealing:
It is equipped with two steel sheet metal shields that provide light protection against contaminants such as medium-sized particles. These shields provide a mechanical barrier that limits the intrusion of debris while generating minimal friction losses. This narrow-clearance sealing helps maintain the quality of the internal lubricant while reducing the risk of premature wear. It offers a good balance between sealing performance and efficiency.
Brand Information:
SKF is a global leader in bearing manufacturing, founded in 1907. The company stands out for its constant innovations, offering high-quality solutions to improve the performance of industrial equipment. SKF operates in more than 130 countries, with expertise spanning various sectors such as automotive, aerospace, and energy.
Key Features:
- Capable of withstanding high radial loads and moderate axial loads.
- C4 radial clearance reduces internal friction, making it ideal for high-speed applications.
- Lifetime lubricated to a higher standard than required, minimizing maintenance needs.
- Effective protection against contaminants thanks to metal shields.
- Robust design capable of withstanding shocks and transient loads.
Applications:
This deep groove ball bearing is ideally suited for high-speed electric motors, pumps, fans, and machine tools. It excels in applications where heat and thermal expansion are critical, ensuring a long service life even under significant thermal stress. Its robust design and low resistance torque make it ideal for demanding industrial environments requiring precision and efficiency.
Features:
This SKF single-row ball bearing is designed to effectively handle heavy radial loads as well as moderate axial loads. Its significantly increased internal radial clearance (C4) minimizes friction caused by metal expansion, thereby promoting smooth rotation even at high speeds. The two metal shields provide good protection against solid contaminants and prevent lubricant loss. The steel sheet cage provides the bearing with good resistance to constant loads and momentary shocks. This bearing is permanently lubricated with high-quality grease, filled to a level exceeding the standard.
Maintenance:
This SKF ball bearing requires little maintenance thanks to its lifetime lubrication. However, it is recommended to check its condition regularly:
- Monitor noise, temperature, and the integrity of the components.
- Clean the outer surfaces to limit the accumulation of dust and debris that could reduce heat dissipation.
- Replace the bearing if there are signs of wear, such as increased noise or vibration, to preserve the service life of the equipment.
Sealing:
It is equipped with two steel sheet metal shields that provide light protection against contaminants such as medium-sized particles. These shields provide a mechanical barrier that limits the intrusion of debris while generating minimal friction losses. This narrow-clearance sealing helps maintain the quality of the internal lubricant while reducing the risk of premature wear. It offers a good balance between sealing performance and efficiency.
Brand Information:
SKF is a global leader in bearing manufacturing, founded in 1907. The company stands out for its constant innovations, offering high-quality solutions to improve the performance of industrial equipment. SKF operates in more than 130 countries, with expertise spanning various sectors such as automotive, aerospace, and energy.
Key Features:
- Capable of withstanding high radial loads and moderate axial loads.
- C4 radial clearance reduces internal friction, making it ideal for high-speed applications.
- Lifetime lubricated to a higher standard than required, minimizing maintenance needs.
- Effective protection against contaminants thanks to metal shields.
- Robust design capable of withstanding shocks and transient loads.
Applications:
This deep groove ball bearing is ideally suited for high-speed electric motors, pumps, fans, and machine tools. It excels in applications where heat and thermal expansion are critical, ensuring a long service life even under significant thermal stress. Its robust design and low resistance torque make it ideal for demanding industrial environments requiring precision and efficiency.
Technical specifications
Attributes
| Logistic Weight | 155 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 14 mm |
| Sealing | two metal shields |
| Bearing Clearance | c4 |
| Series | 6007 |
Show UNSPSC/ECL@SS
£ 180.28 excl. VAT
/ Each
£ 216.34 incl. VAT
- Usually arrives within 14 working days
