16000 Single Row Deep Groove Ball Bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 140 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 140x140x16 mm |
---|---|
Logistic Weight | 925 g |
Inner diameter | 90 mm |
Outer diameter | 140 mm |
Width | 16 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 16000 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 33500 N |
Basic dynamic load, radial - Cr | 37000 N |
Weight | 0.116 kg |
Usually arrives within 14 working days