Deep groove ball bearing FAG 6310-2Z-C3, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Ball bearing
See technical informationReferences
FAG:6310-2Z-C3
Rubix:158A8428
Manufacturer :0167236430030
EAN:4054364824556



Product details : FAG 6310-2Z-C3 SINGLE ROW DEEP GROOVE BALL BEARING
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x110x110 mm |
|---|---|
| Logistic Weight | 1120 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 63..-2z |
| Material | steel |
| Limit speed | 8000 rpm |
| Basic static load, radial - C0r | 38500 N |
| Basic dynamic load, radial - Cr | 68000 N |
Show UNSPSC/ECL@SS
£ 730.80 excl. VAT
/ 20 pieces
£ 876.96 incl. VAT
- Usually arrives within 14 working days
