Deep groove ball bearing SKF 62/28-2RS1, Outer diameter: 58 mm | Width: 16 mm | Inner diameter: 28 mm
Deep groove ball bearings
See technical informationReferences
SKF:62/28-2RS1
Rubix:104A8091
Manufacturer :41908
EAN:7316577098375

Product details : SKF RADIAL BALL BEARING 62/28-2RS1
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF ball bearing is designed to deliver high performance in a wide variety of industrial applications. Thanks to its robust design and rubber seals, it ensures optimal protection against dust and moisture, thereby extending its service life. Its non-standard inner diameter makes it suitable for custom applications.
Features:
This non-standard-sized bearing offers excellent protection against contaminants thanks to its NBR rubber seals on both sides. This material is resistant to oils and greases, while preventing the intrusion of dust and moisture. It features a standard internal radial clearance (CN), which ensures a perfect balance between load capacity and friction reduction, thereby allowing high rotational speeds with moderate torque. The sheet steel cage withstands high radial loads well, ensuring high reliability in industrial applications. The single row of balls accommodates light, occasional axial loads.
Maintenance:
This SKF ball bearing requires little maintenance thanks to its sealed design. The rubber seals effectively retain the grease, eliminating the need for relubrication. Temperature monitoring is crucial to prevent overheating, particularly in demanding environments. Regular inspection ensures optimal operation, and minor adjustments are sufficient to extend the product’s service life (alignment, tightness, vibrations, etc.).
Sealing:
Nitrile-butadiene rubber (NBR) seals provide complete sealing (except when submerged), preventing the ingress of dust, water, and other contaminants. This ensures excellent protection in humid or dusty environments. In addition, the use of lip seals on both sides helps keep the (pre-applied) grease inside the bearing, which improves performance and service life. However, the increased friction resistance may slightly affect torque, though this remains manageable at high rotational speeds.
Brand Information:
SKF, founded in 1907 in Sweden, is one of the world’s leading manufacturers of bearings and power transmission solutions. Committed to innovation, the brand offers reliable and durable products that meet the needs of industries worldwide. SKF stands out for its commitment to quality, energy efficiency, and sustainability, with solutions tailored to a wide range of industries.
Key Features:
- Excellent resistance to dust and moisture thanks to NBR seals.
- Withstands high radial loads and moderate axial loads in both directions.
- Capable of maintaining high speeds with low friction.
- Minimal maintenance thanks to good lubricant retention.
- Low noise and vibration levels for quiet operation.
Applications:
This bearing is ideal for a variety of industrial applications such as conveyors, agricultural machinery, and material handling equipment. It is perfectly suited for environments requiring high radial loads and high speeds, particularly in production lines, warehouse transport systems, or mechanical installations where durability and reliability are paramount.
Features:
This non-standard-sized bearing offers excellent protection against contaminants thanks to its NBR rubber seals on both sides. This material is resistant to oils and greases, while preventing the intrusion of dust and moisture. It features a standard internal radial clearance (CN), which ensures a perfect balance between load capacity and friction reduction, thereby allowing high rotational speeds with moderate torque. The sheet steel cage withstands high radial loads well, ensuring high reliability in industrial applications. The single row of balls accommodates light, occasional axial loads.
Maintenance:
This SKF ball bearing requires little maintenance thanks to its sealed design. The rubber seals effectively retain the grease, eliminating the need for relubrication. Temperature monitoring is crucial to prevent overheating, particularly in demanding environments. Regular inspection ensures optimal operation, and minor adjustments are sufficient to extend the product’s service life (alignment, tightness, vibrations, etc.).
Sealing:
Nitrile-butadiene rubber (NBR) seals provide complete sealing (except when submerged), preventing the ingress of dust, water, and other contaminants. This ensures excellent protection in humid or dusty environments. In addition, the use of lip seals on both sides helps keep the (pre-applied) grease inside the bearing, which improves performance and service life. However, the increased friction resistance may slightly affect torque, though this remains manageable at high rotational speeds.
Brand Information:
SKF, founded in 1907 in Sweden, is one of the world’s leading manufacturers of bearings and power transmission solutions. Committed to innovation, the brand offers reliable and durable products that meet the needs of industries worldwide. SKF stands out for its commitment to quality, energy efficiency, and sustainability, with solutions tailored to a wide range of industries.
Key Features:
- Excellent resistance to dust and moisture thanks to NBR seals.
- Withstands high radial loads and moderate axial loads in both directions.
- Capable of maintaining high speeds with low friction.
- Minimal maintenance thanks to good lubricant retention.
- Low noise and vibration levels for quiet operation.
Applications:
This bearing is ideal for a variety of industrial applications such as conveyors, agricultural machinery, and material handling equipment. It is perfectly suited for environments requiring high radial loads and high speeds, particularly in production lines, warehouse transport systems, or mechanical installations where durability and reliability are paramount.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x58x58 mm |
|---|---|
| Logistic Weight | 169 g |
| Inner diameter | 28 mm |
| Outer diameter | 58 mm |
| Width | 16 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 62 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 26000 rpm |
| Limit speed | 8000 rpm |
| Basic static load, radial - C0r | 9500 N |
| Basic dynamic load, radial - Cr | 16800 N |
Show UNSPSC/ECL@SS
£ 35.43 excl. VAT
/ Each
£ 42.52 incl. VAT
- Delivery usually within ( 3 ) days
