Deep groove ball bearing SKF 6208-2RS1/W64L, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Rigid ball bearings
See technical informationReferences
SKF:6208-2RS1/W64L
Rubix:237A4602
Manufacturer :103431
EAN:07316571258157

Product details : SKF 6208-2RS1/W64L DGBB SOLID OIL
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF ball bearing is designed to provide a balanced performance between load capacity and friction reduction. Robust and versatile, this bearing stands out for its sealing and long service life. It is lubricated with Solid Oil grease, which is specially adapted for cold environments.
Features:
This SKF ball bearing is designed to withstand radial and axial loads in both directions. Featuring a sheet steel cage, it is ideal for applications requiring a balance between load capacity and speed. Nitrile-butadiene rubber (NBR) lip seals provide effective protection against dust, moisture, and other contaminants, allowing the bearing to operate in damp or dusty conditions. The special low-temperature Solid Oil lubricant provides continuous, high-performance lubrication even in refrigerated environments.
Maintenance:
It is pre-lubricated with Solid Oil, an oil-impregnated polymer that ensures lubrication for the entire service life of the product. It cannot be relubricated, which simplifies maintenance. To ensure optimal performance, it is recommended to regularly monitor temperature and vibrations. Periodic inspections help detect any signs of early deterioration and prevent potential failures.
Sealing:
Equipped with nitrile-butadiene rubber (NBR) lip seals on both sides, this bearing provides effective sealing against the intrusion of contaminants. These seals provide optimal protection against dust, water and moisture, diluted acids, and oils, ensuring a long service life and reliable operation even in harsh environments. Solid Oil lubrication complements this sealing by retaining the oil inside the bearing and preventing moisture from entering.
Brand Information:
SKF is a global leader recognized for its expertise in the design and manufacture of bearings and maintenance solutions. Since its founding in 1907, the brand has distinguished itself through its commitment to quality, constant innovation, and customer satisfaction. SKF offers a range of high-precision products that enhance the performance and reliability of industrial equipment.
Key Features:
- Effectively absorbs moderate radial and axial loads.
- Enhanced protection against contaminants with NBR seals.
- Long-lasting lubrication thanks to Solid Oil greasing, reducing maintenance requirements.
- Special lubrication suitable for low temperatures.
Applications:
Ideal for industrial applications such as conveyors, material handling equipment, and agricultural machinery, this deep-groove ball bearing features a robust design that allows it to operate effectively in production lines, warehouse material handling systems, and other demanding industrial environments. It is particularly well-suited for mechanisms requiring high radial loads and operation at high speeds. Additionally, it is perfectly suited for mechanical systems operating in cold environments, such as outdoor material-handling equipment, renewable energy systems, vehicles, etc.
Features:
This SKF ball bearing is designed to withstand radial and axial loads in both directions. Featuring a sheet steel cage, it is ideal for applications requiring a balance between load capacity and speed. Nitrile-butadiene rubber (NBR) lip seals provide effective protection against dust, moisture, and other contaminants, allowing the bearing to operate in damp or dusty conditions. The special low-temperature Solid Oil lubricant provides continuous, high-performance lubrication even in refrigerated environments.
Maintenance:
It is pre-lubricated with Solid Oil, an oil-impregnated polymer that ensures lubrication for the entire service life of the product. It cannot be relubricated, which simplifies maintenance. To ensure optimal performance, it is recommended to regularly monitor temperature and vibrations. Periodic inspections help detect any signs of early deterioration and prevent potential failures.
Sealing:
Equipped with nitrile-butadiene rubber (NBR) lip seals on both sides, this bearing provides effective sealing against the intrusion of contaminants. These seals provide optimal protection against dust, water and moisture, diluted acids, and oils, ensuring a long service life and reliable operation even in harsh environments. Solid Oil lubrication complements this sealing by retaining the oil inside the bearing and preventing moisture from entering.
Brand Information:
SKF is a global leader recognized for its expertise in the design and manufacture of bearings and maintenance solutions. Since its founding in 1907, the brand has distinguished itself through its commitment to quality, constant innovation, and customer satisfaction. SKF offers a range of high-precision products that enhance the performance and reliability of industrial equipment.
Key Features:
- Effectively absorbs moderate radial and axial loads.
- Enhanced protection against contaminants with NBR seals.
- Long-lasting lubrication thanks to Solid Oil greasing, reducing maintenance requirements.
- Special lubrication suitable for low temperatures.
Applications:
Ideal for industrial applications such as conveyors, material handling equipment, and agricultural machinery, this deep-groove ball bearing features a robust design that allows it to operate effectively in production lines, warehouse material handling systems, and other demanding industrial environments. It is particularly well-suited for mechanisms requiring high radial loads and operation at high speeds. Additionally, it is perfectly suited for mechanical systems operating in cold environments, such as outdoor material-handling equipment, renewable energy systems, vehicles, etc.
Technical specifications
Attributes
| Logistic Weight | 390 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 62.. |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 79.58 excl. VAT
/ Each
£ 95.50 incl. VAT
- Usually arrives within 14 working days
