Deep groove ball bearing FAG 6210-C-2Z-C3>V, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Rolling and Plain Bearings
See technical informationReferences
Superseded Ref:6210-C-2Z-C3
FAG:6210-C-2Z-C3>V
Rubix:274A6869
Manufacturer :3011389820030
EAN:4064328240452

Product details : FAG 6210-C-2Z-C3V DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-C-2Z, single row, Generation C, shields, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 20 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 62..-c-2z |
| Reference speed | 9200 rpm |
| Limit speed | 9900 rpm |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 38000 N |
Show UNSPSC/ECL@SS
£ 9.94 excl. VAT
/ Each
£ 11.93 incl. VAT
- Delivery usually within ( 7 ) days
