Deep groove ball bearing SNR 6316, Outer diameter: 170 mm | Width: 39 mm | Inner diameter: 80 mm
SNR - Deep Groove Ball Bearing - 6316
See technical informationReferences
SNR:6316
Rubix:205A0532
EAN:3413520152017



Product details : SNR 6316 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x170x39 mm |
|---|---|
| Logistic Weight | 3512 g |
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Width | 39 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6300 |
| Cage | steel |
| Reference speed | 5500 rpm |
| Limit speed | 6600 rpm |
| Basic static load, radial - C0r | 86700 N |
| Basic dynamic load, radial - Cr | 122000 N |
| Weight | 3.31 kg |
Show UNSPSC/ECL@SS
£ 74.97 excl. VAT
/ Each
£ 89.96 incl. VAT
- Delivery usually within ( 3 ) days
