Deep groove ball bearing NTN 6011C3, Outer diameter: 90 mm | Width: 18 mm | Inner diameter: 55 mm
NTN - Deep Groove Ball Bearing - 6011C3
See technical informationSee documentsReferences
NTN:6011C3
Rubix:204A9053
EAN:4547359332278



Documents
Product details : NTN 6011C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x18 mm |
|---|---|
| Logistic Weight | 410 g |
| Inner diameter | 55 mm |
| Outer diameter | 90 mm |
| Width | 18 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 21200 N |
| Basic dynamic load, radial - Cr | 31500 N |
| Weight | 0.069 kg |
Show UNSPSC/ECL@SS
£ 10.78 excl. VAT
/ Each
£ 12.94 incl. VAT
- Delivery usually within ( 3 ) days
