Deep groove ball bearing NTN 6220C3, Outer diameter: 180 mm | Width: 34 mm | Inner diameter: 100 mm
NTN - Deep Groove Ball Bearing - 6220C3
See technical informationSee documentsReferences
NTN:6220C3
Rubix:204A9956
EAN:4547359373127



Documents
Product details : NTN 6220C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 180x180x34 mm |
|---|---|
| Logistic Weight | 3190 g |
| Inner diameter | 100 mm |
| Outer diameter | 180 mm |
| Width | 34 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6200 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 93000 N |
| Basic dynamic load, radial - Cr | 135000 N |
| Weight | 0.154 kg |
Show UNSPSC/ECL@SS
£ 84.95 excl. VAT
/ Each
£ 101.94 incl. VAT
- Delivery usually within ( 3 ) days
